Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Nesting Containers

Catalog No. 1523932 Shop All Molded Fiber Glass Tray Company Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Dimensions (L x W x H):
11.75 x 8.75 x 4.1 in.
11.75 x 8.75 x 4.12 in.
12.4 x 9.75 x 2.1 in.
6.1 x 4.8 x 2.1 in.
6.1 x 4.9 x 2.1 in.
9.75 x 6.1 x 2.1 in.
9.75 x 6.13 x 4.5 in.
9.75 x 9.25 x 2.1 in.
9.75 x 9.25 x 4.5 in.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
15-239-32 Yellow 11.75 x 8.75 x 4.12 in.
15-239-33 Blue 11.75 x 8.75 x 4.1 in.
15-239-34 Red 11.75 x 8.75 x 4.1 in.
15-239-19 White 11.75 x 8.75 x 4.1 in.
15-239-39 Green 6.1 x 4.9 x 2.1 in.
15-239-21 White 6.1 x 4.9 x 2.1 in.
15-239-40 Yellow 6.1 x 4.8 x 2.1 in.
15-239-41 Blue 6.1 x 4.9 x 2.1 in.
15-239-50 Red 9.75 x 6.1 x 2.1 in.
15-239-47 Green 9.75 x 6.1 x 2.1 in.
15-239-55 Green 9.75 x 9.25 x 4.5 in.
15-239-58 Red 9.75 x 9.25 x 4.5 in.
15-239-27 White 9.75 x 9.25 x 2.1 in.
15-239-68 Yellow 9.75 x 6.13 x 4.5 in.
15-239-71 Green 12.4 x 9.75 x 2.1 in.
15-239-70 Red 9.75 x 6.13 x 4.5 in.
15-239-29 White 12.4 x 9.75 x 2.1 in.
15-239-74 Red 12.4 x 9.75 x 2.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 15-239-32 Supplier MFG Tray Supplier No. 9201085126
Only null left
Add to Cart
Add to Cart

Nest when empty, stack on lids when full

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space
  • Machine integration and robotic applications

Specifications

Type Freezer Bin
Material Fiberglass
Color Yellow
Shape Rectangular
Capacity (English) 200 lb.
Capacity (Metric) 90.71 kg
Description Smooth finish
For Use With (Application) Machine Integration and Robotic Applications
Style Radial Edges
Quantity 1 Ea.
Dimensions (L x W x H) 11.75 x 8.75 x 4.12 in.
Length (English) 11.75 in.
Length (English) Interior 11 in.
Length (Metric) 29.84 cm
Length (Metric) Interior 27.94 cm
Width (English) 8.75 in.
Width (English) Interior 8 in.
Width (Metric) 22.22 cm
Width (Metric) Interior 20.32 cm
Height (English) 4.12 in.
Height (English) Interior 4 in.
Height (Metric) 10.46 cm
Height (Metric) Interior 10.16 cm
Temperature Range (English) -60°F to +250°F
Temperature Range (Metric) -51°C to +121°C
Show More Show Less

Lid is sold separately.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.