Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Molded Thermogreen LB-2 Septa, Solid Discs
Click to view available options
Diameter (Metric) Outer:
11 mm
11.5 mm
17 mm
Quantity:
250 Pk.
50 Pk.
Description
- Molded Septa offer easier installation and better sealing inside the injection port
- A liquid injection molding process ensures that every septum conforms to the same shape with crisp, clean sides
- High puncture tolerance makes these septa ideal for use with autosampler injections, manual injections, and/or SPME applications
- The useable inlet temperature range of 100-350°C is adequate for most GC applications
- Rubber formulation is exclusive to Supelco
- Strict tolerances (diameter, thickness, injection hole) due to constant dimension of the mold itself
- Ultra low bleed over a wide range of inlet temperatures
- No foreign substances/powders, which could contaminate the inlet, are used during manufacturing
- Fully tested for bleed and contamination
- Pre-conditioned and ready to use
- Ideal for use with low bleed GC-MS columns

Specifications
Specifications
Type | Septum |
Diameter (Metric) Outer | 11 mm |
For Use With (Equipment) | Low Bleed GC-MS Columns |
Material | LB-2 Rubber |
Temperature (Metric) Max | 350°C |
For Use With (Application) | Manual Injections |
Design | Solid Disc |
Quantity | 50 Pk. |
Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction