Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Mellows™ Disposable Ear Plugs

Mellows™ disposable ear plugs are made of extra-soft, extra-light foam and are appropriate for mid- to high-level noise areas.
$64.00
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries |
High Visibility | Yes |
Catalog Number | Mfr. No. | Corded | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Corded | Price | Quantity & Availability | |||||
19-384-342
![]() |
Moldex™
6840 |
Corded |
Pack of 100 for $64.00
Case of 20 PK for $1,215.00
|
|
|||||
19-384-341
![]() |
Moldex™
6820 |
Uncorded | N/A | N/A | N/A | ||||
Description
- Extra-soft, low-pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Non-irritating smooth surface
- High visibility color makes compliance checks quick and easy
- Shaped to fit even very small ear canals
Specifications
Yes | |
Universal | |
Yes | |
Foam | |
30 dB | |
Single-use |
Class AL | |
Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries | |
Poly bag | |
Orange | |
Bullet | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title