Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ M2 Multi-Position Ear Muffs

With a lightweight headband and special molded grips, M2 Multi-Position Ear Muffs have adjustability in three different positions including over-the-head, behind-the-neck or under-the-chin.
Specifications
ANSI S3.1974 | Yes |
---|---|
Cushion Material | Foam |
CSA Z94.2 | Class A |
Cushion Color | Black |
For Use With (Equipment) | Moldex™ Hygiene Kit |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-003-359
![]() |
Moldex™
6200 |
Iridescent | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-160-0155
![]() |
Moldex™
6209 |
Camouflage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Choose from three position preferences depending on application and comfortability
- Molded grips make fitting and alignment easy and quick
- Cup adjustment is highly variable and distributes pressure evenly
- Available in Black or Special Ops Camouflage color
- Lightweight plastic headband
Specifications
Yes | |
Class A | |
Moldex™ Hygiene Kit | |
Construction, Energy and Utilities, General Manufacturing, Mining, Oil and Gas, Transportation | |
26 dB (Over-the-head), 24 dB (Behind-the-head/Under-the-chin) | |
Black | |
Multi-position |
Foam | |
Black | |
Plastic | |
1 Ea. | |
M2 Series | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title