Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Molecular BioProducts™ PCR Tubes and Plates

Catalog No. p-196309
Click to view available options
Color:
Assorted
Natural
Orange
Purple
Closure Type:
Domed Cap
Volume (Metric):
0.2 mL

Catalog No. 21-402-168

Supplier: Thermo Scientific™ 3414O

Molded from 100% virgin polypropylene

Tubes feature thin walls for optimal heat transfer and caps that seal securely to minimize evaporation. Plates feature elevated well rims to ensure uniform sealing.

  • PurePak™ packaging reduces contamination from reaching into a bulk bag of tubes by dividing tubes into 10 separate PurePaks
  • Certified RNase-, DNase-, DNA, and Pyrogen-free
  • Clear, nonsterile

TRUSTED_SUSTAINABILITY

Specifications

Color Orange
Volume (Metric) 0.2 mL
Sterility Non-sterile
Material Polypropylene
Closure Type Domed Cap
Product Type Thin Wall PCR Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.