Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Molecular BioProducts Snap-Cap Plain Centrifuge Tubes
Click to view available options
Color:
Assorted
Blue
Green
Red
Yellow
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.6 mL
1.5 mL
Description
- With flat cap
- No frosting or graduations
- Certified RNase/DNase, RNA/DNA, ATP and pyrogen free

Specifications
Specifications
Cap Style | Flat |
Certifications/Compliance | RNase, DNase, RNA, DNA, ATP, pyrogen-free |
Capacity (Metric) | 1.5 mL |
Color | Green |
Material | Polypropylene |
Includes | Flat cap |
Packaging | Bag |
Sterility | Non-sterile |
Graduated | No |
Closure Type | Flat Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction