Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ CellTracker™ CM-DiI Dye

Catalog No. p-4922789
Encompass_Preferred
Click to view available options
Quantity:
1mg
20 x 50μg

A red fluorescent dye well suited for monitoring cell movement or location

  • After loading into cells, dye is well retained, allowing for multigenerational tracking of cellular movements
  • Red excitation/emission spectra (553/570nm maxima) are optimal for multiplexing with green fluorescent dyes and proteins
  • Fluorescent signal retention of >72 hours (typically three to six generations)
  • Low cytotoxicity—does not affect viability or proliferation
  • Improved water solubility when compared to DiI
  • Designed to freely pass through cell membranes into cells, where it is transformed into cell-impermeant reaction products
  • These dyes are transferred to daughter cells but not adjacent cells in population
  • Stable, nontoxic at working concentrations, well retained in cells, and brightly fluorescent at physiological pH

Cell Analysis, Cell Tracing and Tracking, General Cell Tracing, Neuronal Tracing

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Content And Storage Store in freezer -5°C to -30°C and protect from light.
Excitation Wavelength Range 553⁄570
For Use With (Equipment) Fluorescence Microscope
Quantity 20 x 50μg
Detection Method Fluorescence
Product Line CellTracker™
Shipping Condition Room Temperature
Label Type Fluorescent Dye
Product Type Dye
SubCellular Localization Cell Membranes, Lipids
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.