Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Molecular sieves 3A, deuterated, Thermo Scientific™

Catalog No. p-4229045
Click to view available options
Quantity:
5 g
25 g
Drying agent
TRUSTED_SUSTAINABILITY

Specifications

Color Beige
Chemical Name or Material Molecular sieves 3A, deuterated
Quantity 5 g
Isotopic Purity 99.8% min. (atom D)
Physical Form Granules

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.