Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Porcelain Mortar and Pestle Set

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
50 mL
70 mL
150 mL
275 mL
400 mL
750 mL
1900 mL
Description
- Deep form mortars with lips are glazed on the outside (except for the bottom) and unglazed inside.
- Oversized pestles are glazed to grinding surface.
- Includes both mortars and pestles
- Available in 7 sizes ranging from 50 mL to 1900 mL.
Specifications
Specifications
| Finish | Glazed Outer, Unglazed Inner |
| Capacity (Metric) | 50 mL |
| Product Type | Mortar and Pestle |
| Material | Porcelain |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction