Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Moving Coil EDM-80 DC Ammeters
SCI_ED

Catalog No. p-6824031 Shop All Eisco Products
Click to view available options
Amperage:
0 to 1 A, 0 to 5 A (dual)
0 to 5 A

Catalog No. S23693

Supplier: Eisco™ PH1074B

Only null left
Add to Cart
Add to Cart

For demonstrations or experiments in electricity and electronics laboratories.

  • Square clear acrylic front cover
  • Fully enclosed
  • Zero adjustment and connection terminals
  • Accuracy: +2.5%
  • Scale Length: 60mm
  • Size: 125 x 80 x 80mm

Specifications

Product Type DC Ammeter
For Use With (Equipment) Measuring current
Length (Metric) 125 mm
Material Plastic
Accuracy +2.5%
Amperage 0 to 1 A, 0 to 5 A (dual)
Dimensions (L x W x H) 125 x 80 x 80mm
For Use With (Application) Demonstrations or experiments in electricity and electronics laboratories
Height (English) 3 in.
Height (Metric) 7.62 cm
Style EDM-80
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.