Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ alpha-Amylase from Bacillus subtilis

Catalog No. p-4605311
Click to view available options
Quantity:
100 g
500 g

Liquefying diastase supplied as dry, free-flowing powder with high uniformity and storage stability

Deactivation temperature: 90 to 100°C
TRUSTED_SUSTAINABILITY

Specifications

Color Off-White to Tan
Incubator Temperature 60°C to 80°C
pH 5 to 7
For Use With (Application) Carbohydrate hydrolysis
Content And Storage 4°C
Source Bacillus subtilis
Quantity 100 g
Product Type alpha-Amylase
Form Powder
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.