Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Amylase
Click to view available options
Quantity:
1 mU
5 mU
Description
- Format: Tan powder
- Specific Activity: 50 Units/mg protein

Specifications
Specifications
Concentration | >50 U/mg |
Color | Tan |
pH | 4.8 to 5.5 |
Content And Storage | 0°C |
Source | Aspergillus oryzae |
Quantity | 1 mU |
Product Type | alpha-Amylase |
Form | Powder |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction