Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Calcium Deficient Diet, Rat, Pellet
Used to understand the Calcium deficiency on bone density, osteoporosis and other calcium signaling pathways
$904.00 - $3418.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, glucose 51.2%, Corn Starch 15%, Alphacel, Non-Nutritive Bulk 5%, Corn Oil 5%, Calcium Free Mineral Mixture Plus MP Vitamin Diet Fortification Mixture 3.5% |
Format | Pellet |
For Use With (Application) | To understand the Calcium deficiency on bone density, osteoporosis and other Calcium signaling pathways |
Species | Rat |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ICN96017710
|
MP Biomedicals™
0296017710 |
10 kg |
Each for $904.00
|
|
|||||
ICN96017720
|
MP Biomedicals™
0296017720 |
20 kg |
Each for $1,570.00
|
|
|||||
ICN96017750
|
MP Biomedicals™
0296017750 |
50 kg |
Each for $3,418.00
|
|
|||||
Description
- This rat diet typically contains less than 0.01% Calcium. The trace amount of Calcium comes from the Casein used as a diet component.
Composition (Ingredient, Amount):
- Casein Purified High Nitrogen, 20.00%
- DL-Methionine, 0.30%
- Glucose, 51.2%
- Corn Starch, 15.0%
- Alphacel, Non-Nutritive Bulk, 5.0%
- Corn Oil, 5.0%
- Calcium Free Mineral Mixture (below ing/kg of Mineral Mix), 3.5%
- Sodium Phosphate (Monobasic), 209.00 g/kg mineral mix
- Potassium Phosphate (Monobasic), 264.00 g/kg mineral mix
- Sodium Chlorid, 74.00 g/kg mineral mix
- Potassium Citrate Monohydrate, 220.00 g/kg mineral mix
- Potassium Sulfate, 52.00 g/kg mineral mix
- Magnesium Oxide, 24.00 g/kg mineral mix
- Manganese Carbonate, 3.50 g/kg mineral mix
- Ferric Citrate, 6.00 g/kg mineral mix
- Zinc Carbonate, 1.60 g/kg mineral mix
- Cupric Carbonate, 0.30 g/kg mineral mix
- Potassium Iodate, 0.01 g/kg mineral mix
- Sodium Selenite, 0.01 g/kg mineral mix
- Chromium Potassium Sulfate.12H2O, 0.55 g/kg mineral mix
- Sucrose, 145.03 g/kg mineral mix
- Plus MP Vitamin Diet Fortification Mixture.
Specifications
Animal Diet | |
Pellet | |
Rat |
Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, glucose 51.2%, Corn Starch 15%, Alphacel, Non-Nutritive Bulk 5%, Corn Oil 5%, Calcium Free Mineral Mixture Plus MP Vitamin Diet Fortification Mixture 3.5% | |
To understand the Calcium deficiency on bone density, osteoporosis and other Calcium signaling pathways | |
15°C to 30°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title