Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ LB Medium, Dehydrated (Powder): Pouches

Click to view available options
Quantity:
10 x 500 mL
100 x 500 mL
10 x 1000 mL
100 x 1000 mL
Description
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Certifications/Compliance | Molecular Biology Certified™ |
Content And Storage | 15°C to 30°C |
Form | Dehydrated |
Grade | Molecular Biology |
Product Type | Microbiology Media |
Formulation | Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L |
For Use With (Application) | For growth of bacteria |
Packaging Type | Pouch |
Quantity | 10 x 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction