Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Linbro™ Microplate Sealer

Catalog No. p-152413
Click to view available options
No. per Pack:
100
1000

For use with multi-well plates and tissue culture plates

  • Easy application and removal for all microplates for both short- and long-term storage Provide tight seal to minimize evaporation and condensation
  • Suitable for use between -16 °C and 38 °C
  • Transparent tape and is not pierceable
  • Nonsterile
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Acetate
Sterility Non-sterile
No. per Pack 100
For Use With (Application) Used for multi-well plates and tissue culture plates
Product Type Microplate Sealer
Temperature Range (Metric) -16°C to +38°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.