Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Macerozyme from Rhizopus sp.
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
10,000 U
50,000 U
Specifications
Specifications
Concentration | ≥3000 U/g |
Color | Gray |
For Use With (Application) | Plant protoplast preparation to digest cell wall prior to organelle isolation |
Content And Storage | 0°C |
Source | Rhizopus species |
Quantity | 10,000 U |
Product Type | Macerozyme |
Form | Powder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction