Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Pectolyase Y-23
Click to view available options
Quantity:
1 g
10 g
Description
Contains two types of pectinase, endopolygalacturonase and endo-pectin lyase in high activity

Specifications
Specifications
Concentration | >1000 U/g |
Color | Brown |
Components | Endopolygalacturonase, Endo-pectin lyase, maceration stimulating factor |
pH | 5.5 |
For Use With (Application) | Isolation of biologically active protoplasts from a wide spectrum of higher plants and tissues in combination with a Cellulase preparation in a brief incubation |
Content And Storage | 2°C to 8°C |
Source | Aspergillus japonicus |
Quantity | 1 g |
Product Type | Pectolyase |
Form | Powder |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction