Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ MP Mirror Polished Forceps

Catalog No. 18100808 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
108 mm
114 mm
Tip Style:
Straight Tapered Offset, Ultra Fine
Straight, Fine Slender
Precision:
Extreme
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Precision
18-100-808 114 mm Straight, Fine Slender Extreme
17-456-110 108 mm Straight Tapered Offset, Ultra Fine Extreme
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-100-808 Supplier Excelta™ Supplier No. 1SAMP
This item is not returnable. View return policy

High-quality noncorrosive stainless steel and antimagnetic

  • The inside tips are mirror-polished to prevent nicking or scratching of delicate parts
  • Made in switzerland

Specifications

Tip Style Straight, Fine Slender
Length (English) 4.5 in.
Material Stainless Steel
Length (Metric) 114 mm
Product Type Forceps, Mirror-polished
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision Extreme
Width (English) Body 0.23 in.
Width (English) Tip 0.007 in.
Width (Metric) Body 0.58 cm
Width (Metric) Tip 0.017 cm
Thickness (English) Tip 0.004 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.