Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Advantage™ 3200 CBA-RCA Gas Mask
Specifications
Certifications/Compliance | NIOSH, EN |
---|---|
Connection Type | Dual-canister mount (bayonet mount) |
Material | Polycarbonate Wrap-around Lens |
Product Type | Advantage™ 3200 Gas Mask |
For Use With (Application) | Industrial applications |
Catalog Number | Mfr. No. | Includes | dimSize | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | dimSize | Price | Quantity & Availability | ||||
19-121-719C
|
MSA™
10038697 |
Rubber head harness, canister, nosecup and identification tag | N/A | N/A | N/A | ||||
19-121-718B
|
MSA™
10036325 |
Advantage™ head harness, canister, nosecup and identification tag | N/A | N/A | N/A | ||||
19-121-718C
|
MSA™
10036326 |
Advantage™ head harness, canister, nosecup and identification tag | N/A | N/A | N/A | ||||
19-121-718A
|
MSA™
10036324 |
Advantage™ head harness, canister, nosecup and identification tag | N/A | N/A | N/A | ||||
19-121-719A
|
MSA™
10038695 |
Rubber head harness, canister, nosecup and identification tag | N/A | N/A | N/A | ||||
Specifications
NIOSH, EN | |
Polycarbonate Wrap-around Lens | |
Industrial applications |
Dual-canister mount (bayonet mount) | |
Advantage™ 3200 Gas Mask |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title