Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Simple and automatic operation system
- With network interface for wired networks
- Includes cylinder holder
- Available for Solaris™ multigas detector, Sirius™ multigas detector, ALTAIR™ single-gas detector, and ALTAIR™ pro single-gas detector
Detection and calibration of instruments
Specifications
Specifications
| Alarm Types | Audible |
| Dimensions (L x W x H) | 6 x 6 x 11.25 in. (15.24 x 15.24 x 27.94cm) |
| Height (English) | 11.25 in. |
| Height (Metric) | 27.94 cm |
| Length (English) | 6 in. |
| Length (Metric) | 15.24 cm |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |
| Warranty | 2 Years |
| Width (English) | 6 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?