Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ ALTAIR™ 4 GALAXY™Automated Test System Kits: Smart System

Catalog No. 189995005 Shop All MSA Products
Change view
Click to view available options
Includes:
Without Cylinder Holder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
18-999-5005 Without Cylinder Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-5005 Supplier MSA™ Supplier No. 10089969

missing translation for 'validMainframeMsg'

Standalone solution for testing MSA™ instruments without any intervention, computer or network interface

  • Simple and automatic operation system
  • Available with and without cyliner holder
  • Available for Solaris™ multigas detector, Sirius™ multigas detector, ALTAIR™ single-gas detector, and ALTAIR™ pro single-gas detector
  • Detection and calibration of instruments

Specifications

Alarm Types Audible, visual, vibrating
Dimensions (L x W x H) 6.3 x 11.42 x 6.9 in. (16 x 29 x 17.52cm)
Height (English) 6.9 in.
Height (Metric) 17.52 cm
Includes Without Cylinder Holder
Length (English) 6.3 in.
Length (Metric) 16 cm
Temperature Range (English) 0°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Warranty 2 Years
Weight (English) 48.96 oz.
Weight (Metric) 1390g
Width (English) 11.42 in.
Width (Metric) 29 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.