Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ ALTAIR™ 4 GALAXY™Automated Test System Kits: Standard System

Catalog No. 19813782 Shop All MSA Products
Change view
Click to view available options
Includes:
Standard system
Standard system and charging cylinder holder
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-813-782 Standard system and charging cylinder holder
18-999-5001 Standard system
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-813-782 Supplier MSA™ Supplier No. 10089996

missing translation for 'validMainframeMsg'

Standalone solution for testing MSA™ instruments without any intervention, computer or network interface

  • Simple and automatic operation system
  • Available with and without cylinder holder
  • Available for Solaris™ multigas detector, Sirius™ multigas detector, ALTAIR™ single-gas detector, and ALTAIR™ pro single-gas detector

Detection and calibration of instruments

Specifications

Alarm Types Audible, visual, vibrating
Battery Life 24 hr.
Battery Type Lithium Polymer, Rechargeable
Dimensions (L x W x H) 4.4 x 6.25 x 1.31 in. (11.17 x 15.8 x 3.32cm)
Type Multigas Detector
Height (English) 1.31 in.
Height (Metric) 3.32 cm
Humidity Range 15 to 90% Continuous operation
Includes Standard system and charging cylinder holder
Length (English) 4.4 in.
Length (Metric) 11.17 cm
Resolution LEL: 1%, O2: 0.1%, CO: 1ppm, H2S: 1ppm
Temperature Range (English) -4°F to +122°F
Warranty 2 Years
Weight (English) 7.9 oz.
Width (English) 6.25 in.
Width (Metric) 15.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.