Learn More
MSA™ Anchorage Connector Straps
Shop All MSA ProductsDescription
Standard D-ring on one end; large D-ring on the other end
Minimum breaking strength of 2267.96kg (5000 lb.)
Confined Space, Painting, Welding
Certifications
Meets applicable OSHA and ANSI requirements
Compliance
Meets applicable OSHA standards; ANSI™ Z359.1-2007 requirements.
Specifications
Specifications
Strength | 5000 lbf. |
Includes | Standard DD ring on one end, large D ring at other end |
Capacity (English) | 5000 lb. |
Length (English) | 5 ft. |
Product Type | Anchorage connector strap |
For Use With (Equipment) | Fall arrest and confined space entry/retrieval component |
Certifications/Compliance | OSHA, ANSI Z359.1-2007, ANSI A10.32 |
Length (Metric) | 152.4 cm |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.