Learn More
Description
- Cross-chest harness style with front attachment loops and Qwik-Fit™ or Tongue-Buckle leg straps
- 9500 lb. nylon harness webbing for added security
- Nylon web loop attachment points reduce overall harness weight
- Y-shaped back web loop locator pad allows for effortless adjustment of the back web loop
- Color-coded torso straps to simplify donning
- Downward-adjusting torso straps to ease adjustment
- Front attachment loops can be tucked away when not in use
- Work at heights near energized electrical sources including power transmission tower climbing, RF and telecommunication tower climbing, installation and repair of roof-mounted electrical equipment, and in-plant maintenance and repair of electrical machinery
- Work in confined spaces including maintenance within electrical vaults, work performed in electrical runs or cargo holds of ocean-going ships, work in trenches with exposed electrical cables, and maintenance and repair inside pressure vessels
Compliance
Meet ANSI™ Z359.1 and A10.32; CSA Z259.10-M90 classes A, D, L, P; and all applicable OSHA regulations. SEI-certified to ASTM F887-05 standards for arc flash protection up to 40 cal/cm2.
Specifications
Specifications
| Color | Red |
| Material | Nylon, Zinc-plated Stamped Alloy Steel, Nickel-plated Brass |
| Certifications/Compliance | OSHA, ANSI and ASTM F887-05 standards |
| Capacity (Metric) | 181.4 kg |
| Buckle Style (Leg) | Quick-Fit |
| Capacity (English) | 400 lb. |
| Webbing Material | 1.75 in. Nylon |
| Style | Cross-over |
| For Use With (Application) | Working near electrical sources, Tower climbing, Repairing electrical machinery |
| Size | Standard |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
