Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ ArcSafe™ Harnesses

Catalog No. 19161202 Shop All MSA Products
Change view
Click to view available options
D-Ring Location:
Back
Back, Front
Includes:
Back and belay web loops
Back and belay web loops and integral shock absorber
Back web loop
Back web loop and integral shock absorber
Size:
Standard
Super X-Large
X-Large
X-Small
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. D-Ring Location Includes Size
19-161-202 Back Back web loop X-Large
19-161-200 Back - X-Small
19-161-201 Back Back web loop Standard
19-161-203 Back Back web loop Super X-Large
19-161-205 Back Back web loop and integral shock absorber Standard
19-161-204 Back Back web loop and integral shock absorber X-Small
19-161-206 Back Back web loop and integral shock absorber X-Large
19-161-207 Back Back web loop and integral shock absorber Super X-Large
19-161-208 Back, Front Back and belay web loops X-Small
19-161-209 Back, Front Back and belay web loops Standard
19-161-211 Back, Front Back and belay web loops Super X-Large
19-161-210 Back, Front Back and belay web loops X-Large
19-161-212 Back, Front Back and belay web loops and integral shock absorber X-Small
19-161-215 Back, Front Back and belay web loops and integral shock absorber Super X-Large
19-161-214 Back, Front Back and belay web loops and integral shock absorber X-Large
19-161-213 Back, Front Back and belay web loops and integral shock absorber Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-161-202 Supplier MSA™ Supplier No. 10060102

Designed to meet the needs of utility and maintenance workers

  • Cross-chest harness style with front attachment loops and Qwik-Fit™ or Tongue-Buckle leg straps
  • 9500 lb. nylon harness webbing for added security
  • Nylon web loop attachment points reduce overall harness weight
  • Y-shaped back web loop locator pad allows for effortless adjustment of the back web loop
  • Color-coded torso straps to simplify donning
  • Downward-adjusting torso straps to ease adjustment
  • Front attachment loops can be tucked away when not in use
  • Work at heights near energized electrical sources including power transmission tower climbing, RF and telecommunication tower climbing, installation and repair of roof-mounted electrical equipment, and in-plant maintenance and repair of electrical machinery
  • Work in confined spaces including maintenance within electrical vaults, work performed in electrical runs or cargo holds of ocean-going ships, work in trenches with exposed electrical cables, and maintenance and repair inside pressure vessels

Compliance

Meet ANSI™ Z359.1 and A10.32; CSA Z259.10-M90 classes A, D, L, P; and all applicable OSHA regulations. SEI-certified to ASTM F887-05 standards for arc flash protection up to 40 cal/cm2.

Specifications

Color Red
Material Nylon, Zinc-plated Stamped Alloy Steel, Nickel-plated Brass
Certifications/Compliance OSHA, ANSI and ASTM F887-05 standards
Capacity (English) 400 lb.
Capacity (Metric) 181.4 kg
Tensile Strength (English) 9500 lb. nylon webbing
Buckle Style (Leg) Quick-Fit
Style Cross-over
D-Ring Location Back
Includes Back web loop
For Use With (Application) Working near electrical sources, Tower climbing, Repairing electrical machinery
Size X-Large
Webbing Material 1.75 in. Nylon
Product Type Arc flash protection harness
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.