Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Calibration Cylinders

Catalog No. 189993547 Shop All MSA Products
Change view
Click to view available options
Components Measured:
Carbon Monoxide
Methane
Propane
Sulfur Dioxide
Concentration:
0.6%
10ppm
2%
300ppm
60ppm
Capacity (Metric):
27 L
58 L
Pressure Range:
400psi
500psi
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Concentration Capacity (Metric) Pressure Range
18-999-3547 Carbon Monoxide 300ppm 27 L 400psi
18-999-3546 Methane 2% 27 L 400psi
18-999-3545 Carbon Monoxide 60ppm 27 L 400psi
18-999-3318 Sulfur Dioxide 10ppm 58 L 500psi
18-999-3548 Propane 0.6% 27 L 400psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18-999-3547 Supplier MSA™ Supplier No. 461769
Add to Cart
Add to Cart

Specifications

Capacity (English) 7.13 gal.
Capacity (Metric) 27 L
Concentration 300ppm
Diameter (English) 2.75 in.
Diameter (Metric) 6.98 cm
Components Measured Carbon Monoxide
Type Calibration Gas Cylinder
Height (English) 10.75 in.
Height (Metric) 27.3 cm
Pressure Range 400psi
Weight (English) 1.4 lb.
Weight (Metric) 0.63kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.