Learn More
Description
MSA certifies that the gas mixture in each cylinder has been prepared gravimetrically, using NIST™ traceable weights.
- For calibration of MSA instruments, each cylinder lists the proper instrument response settings
- For calibration of other manufacturers' instruments, each calibration cylinder lists the actual gas fill in the cylinder
- A lot number and nominal value of the gas constituents is reported on each cylinder label in percent by volume, percent by mass, ppm mass or volume
- The uncertainty statement of the specified nominal value is also listed
Order Info
Model RP Cylinders for Reactive Gases: Pressure, 500psig; size, 13.75L x 3 in. diameter (34.9 x 7.6cm); weight, 1 lb. 11 oz. (0.76kg); aluminum construction. Model RP Cylinders for Nonreactive Gases: Pressure, 1000psig; size, 13.75L x 3 in. diameter (34.9 x 7.6cm); weight, 2 lb. 13 oz. (1.27kg); steel construction. When using MSA calibration gas to calibrate non-MSA instruments, you must refer to the manufacturer's instruction manual for proper instrument response.
Specifications
Specifications
| Capacity (English) | 26.4 gal. |
| Capacity (Metric) | 100 L |
| Concentration | 20.8% |
| Diameter (English) | 3 in. |
| Diameter (Metric) | 7.6 cm |
| Components Measured | Oxygen in Nitrogen |
| For Use With (Equipment) | MSA Gas Detectors |
| Type | Calibration Gas Cylinder |
| Length (English) | 13.75 in. |
| Length (Metric) | 34.9 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.