Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Calibration Gas Cylinders

Catalog No. 19815695 Shop All MSA Products
Change view
Click to view available options
Components Measured:
Butane in Carbon Dioxide
Carbon Monoxide
Carbon Monoxide in Air
Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen in Nitrogen
Carbon Monoxide, Methane, Oxygen in Nitrogen
Chlorine in Nitrogen
Hydrogen Sulfide in Nitrogen
Isobutylene
Methane
Methane in Air
Methane, Oxygen
Nitrogen
Oxygen
Oxygen in Methane
Oxygen in Nitrogen
Pentane, Oxygen in Nitrogen
Propane
Zero Air
Type:
Calibration Gas Cylinder
Calibration Testing Gas
Calibration Testing Gas Cylinder
Concentration:
0.6% Propane
100%
100ppm
10ppm
20.8%
20.8% oxygen with background of nitrogen
2ppm
400ppm
40ppm
5ppm
60ppm
99.9%
Butane 8% in carbon dioxide 13.8%
CO 300ppm, methane 1.45%, H2S 10ppm, O2 15% in N
Carbon monoxide 300ppm, methane 1.45%, oxygen 0.15% in nitrogen
Methane 1.45%, O2 15%, CO 300ppm, H2S 10ppm in N
Methane 1.45%, oxygen 15% balance nitrogen
Methane 2.5% in air
Oxygen 15%, methane 1.45%, carbon monoxide 60ppm
Pentane 0.75%, oxygen 15%
THC less than 1ppm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Type Concentration
19-815-695 Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen in Nitrogen Calibration Testing Gas CO 300ppm, methane 1.45%, H2S 10ppm, O2 15% in N
18-999-3552 Butane in Carbon Dioxide Calibration Testing Gas Butane 8% in carbon dioxide 13.8%
18-999-3550 Oxygen Calibration Testing Gas 20.8% oxygen with background of nitrogen
18-999-3551 Nitrogen Calibration Testing Gas 100%
19-033-965 Oxygen in Nitrogen Calibration Gas Cylinder 20.8%
19-033-861 Nitrogen Calibration Gas Cylinder 99.9%
19-120-435 Methane Calibration Gas Cylinder Methane 2.5% in air
18-999-3142 Chlorine in Nitrogen Calibration Testing Gas Cylinder 2ppm
19-120-1215 Hydrogen Sulfide in Nitrogen Calibration Testing Gas Cylinder 5ppm
19-999-279 Zero Air Calibration Testing Gas THC less than 1ppm
19-035-198 Carbon Monoxide Calibration Gas Cylinder 400ppm
18-999-2866 Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen in Nitrogen Calibration Testing Gas Methane 1.45%, O2 15%, CO 300ppm, H2S 10ppm in N
18-999-3315 Hydrogen Sulfide in Nitrogen Calibration Testing Gas 10ppm
18-999-3317 Hydrogen Sulfide in Nitrogen Calibration Testing Gas 40ppm
18-999-3314 Oxygen in Methane Calibration Testing Gas Oxygen 15%, methane 1.45%, carbon monoxide 60ppm
18-999-3319 Isobutylene Calibration Testing Gas 100ppm
18-999-3543 Methane in Air Calibration Testing Gas Methane 2.5% in air
19-034-006 Propane Calibration Gas Cylinder 0.6% Propane
19-080161 Methane, Oxygen Calibration Gas Cylinder Methane 1.45%, oxygen 15% balance nitrogen
19-083273 Pentane, Oxygen in Nitrogen Calibration Gas Cylinder Pentane 0.75%, oxygen 15%
19-150-0468 Carbon Monoxide in Air Calibration Gas Cylinder 60ppm
19-042-727 Carbon Monoxide, Methane, Oxygen in Nitrogen Calibration Gas Cylinder Carbon monoxide 300ppm, methane 1.45%, oxygen 0.15% in nitrogen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 19-815-695 Supplier MSA™ Supplier No. 813720
Add to Cart
Add to Cart

Each lightweight calibration gas cylinder is supplied with an individual certificate of analysis and Material Safety Data Sheet (MSDS).

MSA certifies that the gas mixture in each cylinder has been prepared gravimetrically, using NIST™ traceable weights.

  • For calibration of MSA instruments, each cylinder lists the proper instrument response settings
  • For calibration of other manufacturers' instruments, each calibration cylinder lists the actual gas fill in the cylinder
  • A lot number and nominal value of the gas constituents is reported on each cylinder label in percent by volume, percent by mass, ppm mass or volume
  • The uncertainty statement of the specified nominal value is also listed

Order Info

Model RP Cylinders for Reactive Gases: Pressure, 500psig; size, 13.75L x 3 in. diameter (34.9 x 7.6cm); weight, 1 lb. 11 oz. (0.76kg); aluminum construction. Model RP Cylinders for Nonreactive Gases: Pressure, 1000psig; size, 13.75L x 3 in. diameter (34.9 x 7.6cm); weight, 2 lb. 13 oz. (1.27kg); steel construction. When using MSA calibration gas to calibrate non-MSA instruments, you must refer to the manufacturer's instruction manual for proper instrument response.

Specifications

Capacity (English) 15.32 gal.
Capacity (Metric) 58 L
Concentration CO 300ppm, methane 1.45%, H2S 10ppm, O2 15% in N
Diameter (English) 3 in.
Diameter (Metric) 7.6 cm
Components Measured Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen in Nitrogen
Type Calibration Testing Gas
For Use With (Application) For reactive gases2
Length (English) 13.75 in.
Length (Metric) 34.9 cm
Pressure Range 500psi
Weight (English) 1 lb.
Weight (Metric) 0.45kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.