Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Carabiners

Suited for a variety of applications

$98.21

Specifications

Product Type Carabiner
Strength 5000 lbf.
View More Specs

Products 3
Catalog Number Mfr. No. Certifications/Compliance Length (English) Opening Material Style Price Quantity & Availability  
Catalog Number Mfr. No. Certifications/Compliance Length (English) Opening Material Style Price Quantity & Availability  
19-160-0212
View Documents
MSA™
SRCC642
ANSI, OSHA 1.2 in. Steel Equal D-auto locking
Each for $98.21
Only null left
Add to Cart
 
19-818-271
View Documents
MSA™
506572
OSHA, ANSI 0.8 in. Steel Offset D-auto lock N/A N/A N/A
19-160-0210
View Documents
MSA™
506308
OSHA, ANSI 2 in. Steel Offset pear auto lock N/A N/A N/A
Description

Description

  • With minimum breaking strength of 5000 lb. (2224kN)
  • Available in aluminum or steel
  • Locking mechanisms include equal D autolocking, offset D autolocking and offset pear autolocking

Asbestos abatement, painting, welding, sanding and grinding

Certifications

Meets applicable OSHA and ANSI requirements.

Compliance

Meets applicable OSHA standards; ANSI and CSA requirements.

Specifications

Specifications

Carabiner
5000 lbf.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.