Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ ForceField™ Concealable Body Armor

Two styles offer maximum comfort without sacrificing ballistic coverage


Products 6
Catalog Number Mfr. No. Material Size Size (English) Waist Size (Metric) Waist Price Quantity & Availability  
Catalog Number Mfr. No. Material Size Size (English) Waist Size (Metric) Waist Price Quantity & Availability  
19-150-0370
View Documents
MSA™
10066747
Aramid Fiber X-Large N/A N/A N/A
19-150-0375
View Documents
MSA™
10066752
Poly Cotton, AkwaDyne Nylon Large 35.5 to 38.5 in. 90.17 to 97.79 cm N/A N/A N/A
19-150-0376
View Documents
MSA™
10066753
Poly Cotton, AkwaDyne Nylon X-Large 38.5 to 41.5 in. 97.79 to 105.41 cm N/A N/A N/A
19-150-0378
View Documents
MSA™
10066755
Aramid Fiber Large 35.5 to 38.5 in. 90.17 to 97.79 cm N/A N/A N/A
19-150-0377
View Documents
MSA™
10066754
Aramid Fiber Medium 32.5 to 35.5 in. 82.5 to 90.17 cm N/A N/A N/A
19-150-0379
View Documents
MSA™
10066756
Aramid Fiber X-Large 38.5 to 41.5 in. 97.79 to 105.41 cm N/A N/A N/A
Description

Description

ForceField Alpha Concealable Vest

  • Black, 13 in.L vest can be worn alone or over T-shirt
  • Armor-Latch™ closure secures a front-to-back panel overlap while allowing independent movement of panels for greater mobility
  • Panels automatically align for proper coverage with one-handed forward pull adjustment of closure
  • Tri-T™ comfort system includes a Lycra-based material that wicks moisture away, a cooling layer that draws away heat, and a anti-microbial treatment to reduce odor-causing bacteria
  • Increased side coverage and limited slip of ballistic panels offers better protection

ForceField Bravo Concealable Vest

  • Black, 13 in.L poly/cotton outer shell offers durability, a low profile, and concealability
  • Four-point closure of consists two 4 in. (10cm) black straps connect front and back panels
  • AkwaDyne Nylon provides comfort and moisture management over a wide range of temperatures
  • Fully hidden hook and loop closure on panel change-outs allows easy removal and insertion
  • Straps are fully removable

ForceField XTG Series is made of KEVLAR™ Comfort XLT™ fabric and Gold Flex™ Aramid laminate

ForceField K129 Series is made of 100% woven Kevlar 129 Aramid fabric

Order Info

  • Chest Measurement: Small, 35-38 in. (89-96.5cm); Medium, 38 1/2-41 in. (97.75-104cm); Large, 41 1/2-44 in. (105.5-112cm); X-Large, 44 1/2-47 in. (113-119.5cm)
  • Waist Measurement: Small, 29 1/2-32 1/2 in. (75-82.5cm); Medium, 32 1/2-35 1/2 in. (82.5-90cm); Large, 35 1/2-38 1/2 in. (90-97.75cm); X-Large, 38 1/2-41 1/2 in. (97.75-105.5cm)
Other styles available. Contact your Fisher Safety Customer Service or Sales Representative for information.

Compliance

Meet 0101.04 and NIJ 2005 interim requirements.

Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.