Learn More
Description
- Provides comfortable protection after long use in extreme conditions due to lightweight features and durable webbing
- Integral belt and back pad for additional comfort and support for work positioning applications
- Fits wide range of body types and sizes
- Color-contrasting thigh and torso straps simplify donning
- Bright red polyester webbing for high visibility
- Capacity of 181.4kg (400 lb.)
Specifications
Specifications
| Color | Red |
| Material | Polyester |
| Style | Vest |
| Certifications/Compliance | Meets OSHA and ANSI requirements; CSA certified |
| Buckle Style | Qwik-Fit |
| D-Ring Location | Back, Hips |
| Size | X-Large |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
