Learn More
Description
For controlled descent, positioning, ladder climbing, rescue and fall arrest.
- Integral belt and comfortable saddle assist with support, position, restraint and climb movements
- PFTE fabric protected webbing resists water, oil, grease and dirt
- Capacity rating: 180kg (400 lb.)
- Load-indicator alerts when the harness has been involved in a fall event
- Standard size; adjustable
Certifications
CSA certified; Certified according EN 361
Specifications
Specifications
| Color | Red, Black |
| Material | Polyester |
| D-Ring Location | Back |
| Certifications/Compliance | CSA certified; Certified according EN 361 |
| Style | Vest |
| Size | Standard |
| For Use With (Application) | Ladder climbing, controlled descent, rescue, fall arrest |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
