Learn More
Description
Lightweight, portable detectors screen and classify a broad range of chemical threats including chemical warfare agents and selected toxic industrial chemicals (TICs). These detectors utilize miniaturized Surface Acoustic Wave (SAW) technology with innovative sample collector to display and alarm for presence of hydrogen cyanide, nerve gas, blister agents, or phosgene.
• Rugged, compact and lightweight construction with special inlet design to protect against dust and particulate
• Simple, intuitive user interface is easy to use without prior training, allowing rapid field deployment and operation in a level A environment
• A single key press begins automatic sampling and analysis
• Audible and visual alarm messages provide clear and simple alarm condition display
• Offers self-diagnostic check during rapid warm-up, alphanumeric display with LED alarms and 8-12 hour operation with rechargeable lithium ion batteries
• Vapor diffusion check source verifies system performance
• RS 232 and IrDA communication ports store up to eight hours of data
• HAZMATCAD Plus unit adds electrochemical sensor arrays to detect an additional four classes of toxic industrial chemicals (phosgene, hydrogen cyanide, halogen and hydride gases)
Dimensions: 2.3 × 7.9 × 9.8 in. (5.8 × 20 × 24.9cm). Weight (with batteries): 50 oz. (1.4kg).
Order Info
Both detectors supplied with RS-232 data cable, software, 8-hour datalogger, belt clip arm band, rubber boot, two long-life lithium ion rechargeable batteries, battery charger, vapor check source, a waterproof carrying case, one-year warranty, and user manual.
Specifications
Specifications
| Alarm Types | Audible |
| Battery Life | 8 to 12 hr. |
| Dimensions (L x W x H) | 2.3 x 2.5 x 7.8 in. (5.84 x 6.35 x 19.81cm) |
| Type | HAZMATCAD Detector for Nerve Gas |
| For Use With (Application) | Screen and classify a broad range of chemical threats including chemical warfare agents and selected toxic industrial chemicals (TICs) |
| Height (English) | 7.8 in. |
| Height (Metric) | 19.81 cm |
| Includes | Detector, Blister Agents |
| Length (English) | 2.3 in. |
| Length (Metric) | 5.84 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.