Learn More
MSA™ Millennium™ CBRN Gas Mask
Shop All MSA ProductsDescription
Based on the design of the MCU-2/P mask used by the U.S. Air Force in Operation Desert Storm, this CBRN-approved gas mask accommodates a military-style, 40mm threaded canister. Dual-canister mounts permit weapon sighting from either shoulder. Super-soft, lightweight facepiece construction contributes to a snug, comfortable fit. Flexible lens is bonded to the chemical-resistant Hycar facepiece as part of a wraparound design that minimizes wasted space and offers a wide field of vision.
- Fully elastic, six-point head harness that permits easy donning, doffing and adjustment without pulling hair
- Speaking diaphragm for ease of communications
- Drinking tube that can be used for replenishing fluids
- Nosecup with two check valves that deflects exhaled air away from the one-piece polyurethane lens, preventing fogging
- Snap-in polycarbonate lens outsert for extra protection of the lens surface
Order Info
Overall size is compatible with most visored police helmets.
Specifications
Specifications
| Certifications/Compliance | NIOSH, CBRN |
| Connection Type | 40 mm thread |
| Material | Hycar Rubber |
| Product Type | Millennium™ Cbrn Gas Mask |
| Format | Medium |
| For Use With (Application) | CBRN incidents, civil disturbances, clandestine labs |
| Includes | Drinking port, speaking diaphragm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.