Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Millennium™ Gas Mask Lens Outserts
Polycarbonate lens outsert snaps into place over Millennium or Advantage 1000 facepiece lens, providing additional impact protection.
$103.79 - $163.13
Specifications
| Material | Polycarbonate |
|---|---|
| Product Type | Lens Outsert |
| For Use With (Application) | Provide additional impact protection |
| For Use With (Equipment) | Millennium™ or Advantage 1000 facepiece |
| Catalog Number | Mfr. No. | Size | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Color | Price | Quantity & Availability | ||||
|
19-130-0545
|
MSA™
10008907 |
Small | Clear |
Each for $105.80
|
|
||||
|
19-130-0546
|
MSA™
10008906 |
Medium/Large | Clear |
Each for $103.79
|
|
||||
|
19-130-0547
|
MSA™
10008909 |
Small | Tinted |
Each for $163.13
|
|
||||
|
19-130-0548
|
MSA™
10008908 |
Medium/Large | Tinted |
Each for $163.13
|
|
||||
Description
- Accessory for Millennium or Advantage 1000 facepieces
- Polycarbonate outsert
- Available in clear or tinted
- Available in small or medium/large sizes
Specifications
| Polycarbonate | |
| Lens Outsert | |
| Provide additional impact protection | |
| Millennium™ or Advantage 1000 facepiece |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title