Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Solaris™ Replacement Sensors

Catalog No. 189994734 Shop All MSA Products
Change view
Click to view available options
Measurement Range:
0 to 100%
0 to 200
0 to 25%
0 to 500
Resolution:
0.1%
1
1%
Sensor Types:
Combustible
Oxygen
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range Resolution Sensor Types
18-999-4734 0 to 500 1 -
18-999-4737 0 to 25% 0.1% Oxygen
18-999-4736 0 to 100% 1% Combustible
18-999-4735 0 to 200 1 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-999-4734 Supplier MSA™ Supplier No. 10046944

Specifications

Components Measured Carbon Monoxide
Measurement Range 0 to 500
Resolution 1
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.