Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ TechnaCurv™ Construction Harnesses
Specifications
Buckle Style (Chest) | Qwik-Fit™ |
---|---|
Buckle Style (Leg) | Secure-Fit™ tongue leg strap buckle |
Certifications/Compliance | ANSI Z359.1, ANSI A10.32, CSA Z259.10, OSHA |
Product Type | Vest-style Harness |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-130-3870
|
MSA™
10063653 |
X-Small | N/A | N/A | N/A | ||||
19-130-3871
|
MSA™
10063654 |
Standard | N/A | N/A | N/A | ||||
19-130-3872
|
MSA™
10063656 |
X-Large | N/A | N/A | N/A | ||||
19-130-3873
|
MSA™
10063657 |
Super X-Large | N/A | N/A | N/A | ||||
Specifications
Qwik-Fit™ | |
Secure-Fit™ tongue leg strap buckle | |
ANSI Z359.1, ANSI A10.32, CSA Z259.10, OSHA | |
Vest-style Harness |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title