Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ TechnaCurv™ Full-Body Vest-Style Harnesses

Made of soft, flexible webbing

Specifications

Capacity (English) 400 lb.
Certifications/Compliance OSHA, ANSI Z359.1 and A10.32, CSA Z259.10. Certified according to EN 361and EN 358
Color Red
Product Type Full-body harness
For Use With (Application) Confined space, construction
View More Specs

Products 2
Catalog Number Mfr. No. Buckle Style (Leg) D-Ring Location Includes Size Price Quantity & Availability  
Catalog Number Mfr. No. Buckle Style (Leg) D-Ring Location Includes Size Price Quantity & Availability  
17-200-103
View Documents
MSA™
10041592
Tongue Back Qwik-fit chest strap, manual X-Large N/A N/A N/A
17-200-108
View Documents
MSA™
10041608
Tongue Back, Chest, Hips Qwik-fit chest strap, manual Standard N/A N/A N/A
Description

Description

Optional Secure-Fit leg buckles with positive engagement windows allow you to see buckle is properly engaged—no need to listen for a click on a noisy site.

  • Soft, flexible curvilinear torso webbing moves with the wearer for improved comfort and a secure fit
  • Webbing curves to fit around the neck, so it will not chafe
  • Lightweight polymer Y-back D-locator pad allows complete adjustment of back D-ring for proper fit
  • Durable visco-elastic shoulder and sub-pelvic pads permit air to circulate; keep wearer cool and comfortable
  • Single-hand operation for easy donning and doffing
  • Feature a standard Qwik-Fit™ chest strap

Order Info

Maximum Capacity: 400 lb. (181kg).

Compliance

Meets applicable OSHA standards; ANSI Z359.11-2014: CSA Z259.10-12 requirements.

Specifications

Specifications

400 lb.
Red
Confined space, construction
Teflon-coated Polyester
OSHA, ANSI Z359.1 and A10.32, CSA Z259.10. Certified according to EN 361and EN 358
Full-body harness
Vest
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.