Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-Gard™ Chin Protectors
Shop All MSA Products
Click to view available options
Product Type:
Retractable Chin Protector
Standard Chin Protector
Height (English):
2.86 in.
3.82 in.
Height (Metric):
7.2 cm
9.7 cm
Description
- For use with select V-Gard Nitrometers
- Opaque material ensures safety and standards compliance with clear, tinted, shaded and coated V-Gard visors
- Compact, lightweight standard protector provides additional protection between and neck area
- Retractable protector allows greater flexibility of head movement
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1 2010-IAC-03-005-CAL |
| Color | Black |
| For Use With (Equipment) | V-Gard Nitrometer Visor |
| Height (English) | 2.86 in. |
| Height (Metric) | 7.2 cm |
| Material | Polycarbonate |
| Product Type | Standard Chin Protector |
| Style | Opaque compact |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction