Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MultiDrive MI T Series Milling Chamber
SDP

Catalog No. p-7163706
Click to view available options
Capacity (Metric):
250 mL
400 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

A vessel with beater used in combination with IKA MultiDrive basic for dry grinding of a variety of applications, such as woods, pet food, frozen product, plastic.

  • The integrated temperature sensor allows continuous monitoring and an individual setting of the temperature limit. This is especially meaningful for temperature sensitive materials.
  • The milling chamber has to be cleaned manually. The knife is easy to dismantle for intensive cleaning.
  • The scope of delivery includes a standard beater made of stainless steel. Other optional tools, such as a star knife made of stainless steel or a beater made of hard metal have to be ordered separately.

Specifications

Capacity (Metric) 250 mL
Dimensions (L x W x H) 160 x 160 x 180 mm
Hardness 5 Mohs
Material Stainless Steel
Material (Secondary) PTFE
Particle Size 7 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.