Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Multiple Cubicle Desiccator With Perforated Shelves
SDP

For light sensitive materials

$23580.00 - $35850.00

Specifications

Includes Stainless steel support cart with casters and brakes
Shelf Type Perforated
Width (English) 48 in.
Width (Metric) 122 cm
Depth (English) 24 in.
View More Specs

Products 3
Catalog Number Mfr. No. No. of Shelves Price Quantity & Availability  
Catalog Number Mfr. No. No. of Shelves Price Quantity & Availability  
11-389-169
SDP
View Documents
Plas Labs™
860/10CG
2 (10/chamber)
Each for $35,850.00
Only null left
Add to Cart
 
11-389-171
SDP
View Documents
Plas Labs™
860/8CG
2 (8/chamber)
Each for $28,150.00
Only null left
Add to Cart
 
11-389-173
SDP
View Documents
Plas Labs™
860/6CG
2 (6/chamber)
Each for $23,580.00
Only null left
Add to Cart
 
Description

Description

  • For light sesitive materials
  • Includes stainless steel support cart with casters and brakes
  • Two shelves included per cubicle
Specifications

Specifications

Stainless steel support cart with casters and brakes
48 in.
24 in.
Perforated
122 cm
60.9 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.