Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arcor Electronics Multiple-Use Bare Copper Wire

Catalog No. 155452C
Encompass
Click to view available options
Gauge:
16
18
20
22
24
Diameter (English) Outer:
0.021 in.
0.025 in.
0.03 in.
0.04 in.
0.05 in.
Weight (English):
0.25 lb.
1 lb.
Quantity:
126 ft./lb.
199 ft./lb.
315 ft./lb.
501 ft./lb.
793 ft./lb.
This item is not returnable. View return policy
This item is not returnable. View return policy

Solid soft drawn annealed copper wire

Solid soft drawn annealed copper wire

  • Available in various tempers and sizes
  • Uninsulated

For busbar crafts, metal finishers' hanging wire, and grounding applications.

Compliance

Meets QQ-W-343, TYPE S, MIL-W-3861, TYPE S, ASTM™-B-3.

Specifications

Product Type Bare Wire
Quantity 315 ft./lb.
Diameter (Metric) Outer 0.81 mm
Weight (Metric) 454 g
Gauge 20
Diameter (English) Outer 0.03 in.
Weight (English) 1 lb.
Certifications/Compliance QQ-W-343, TYPE S, MIL-W-3861, TYPE S, ASTM-B-3
Material Copper
For Use With (Application) For busbar crafts, Metal finishers hanging wire and grounding applications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.