Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terra™ Murphy Soft Toe 6 in. Black Boot
Shop All Red Kap Industries Products
Click to view available options
Size:
10
10.5
10.5W
10W
11
11.5
11.5W
11W
12
12W
13
13W
14
14W
3
3.5
3.5W
3W
4
4.5
4.5W
4W
5
5.5
5.5W
5W
6
6.5
6.5W
6W
7
7.5
7.5W
7W
8
8.5
8.5W
8W
9
9.5
9.5W
9W
Description
- Premium, full grain, waterproof leather upper
- Pull-on twin gore construction
- Moisture-wicking and abrasion-resistant lining
- CLEANFEET™ odor-control treatment
- Direct-injected PU midsole
- Slip, heat and acid-resistant TPU outsole
Specifications
Specifications
Color | Black |
Material | Leather |
Size | 3 |
Toe Material | Plain Toe |
Gender | Men's |
Latex Free | Yes |
Waterproof | No |
Product Type | Work Boot |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction