Learn More
Description
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Essential Oils Analysis, Flavor Compounds Analysis, Essential Oils, Amines, Solvents Analysis, Xylene Isomers Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Polar |
| Coating | Siltek™ |
| Includes | n/a |
| USP Type | G14, G15, G16, G20, G39 |
| Stationary Phase | Mxt™-Wax |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
