Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-WAX Silcosteel Capillary Columns: 30m
SDP

Catalog No. 06713783 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.28 mm
0.53 mm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
2 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size
06-713-783 0.53 mm 0.25 μm
06-713-845 0.28 mm 1 μm
06-713-803 0.25 mm 0.5 μm
06-713-804 0.28 mm 0.5 μm
06-713-900 0.53 mm 1.5 μm
06-713-906 0.53 mm 2 μm
06-713-807 0.53 mm 0.5 μm
06-713-781 0.28 mm 0.25 μm
06-713-779 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-713-783 Supplier Restek™ Supplier No. 70625
Add to Cart
Add to Cart

General-purpose columns for FAMEs, flavor compounds, essential oils, amines, solvents, xylene isomers, and U.S. EPA Method 603 (acrolein/acrylonitrile).

  • Polar phase
  • Crossbond™ Carbowax polyethylene glycol phase provides oxidation resistance
  • Siltek treated
  • Equivalent to USP G14, G15, G16, G20, and G39 phases
  • Standard coil diameter: 4.5 in.
  • Order Info

    Custom lengths and film thicknesses available.

    Specifications

    For Use With (Application) Amines Analysis, Flavor Compounds Analysis, Essential Oils, Amines, Solvents Analysis, Xylene Isomers Analysis
    Particle Size 0.25 μm
    Film Thickness 0.25 μm
    Length (Metric) 30 m
    Material Stainless Steel
    Polarity Polar
    Coating Siltek™
    Includes n/a
    USP Type G14, G15, G16, G20, G39
    Stationary Phase Mxt™-Wax
    Diameter (Metric) Inner 0.53 mm
    Max. Temperature (Metric) 445°C
    Temperature Range (Metric) 40°C to 250/260°C
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.