Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ mySPIN™ Mini Centrifuge Series
SCI_ED

Catalog No. s28435
Click to view available options
Capacity:
12 x 2 mL

Bring increased efficiency and user comfort to your lab with Thermo Scientific mySPIN 6 and 12 mini centrifuges

Tool-free rotors and quick-spin options make them fast and easy to use. Benefit from a compact footprint that fits into your workstation and ergnonomic design that stands out. Ideal for microfilter cell separation and HPLC protocols, with the mySPIN 12 centrifuge also supporting PCR, as well as clinical and diagnostic applications.

Benefit from:

  • Compact footprint
  • Easy operation
  • Low noise, low vibration
  • Tool-free, quick rotor exchange

mySPIN 12 mini centrifuge also features:

  • Imbalance and tilt safety cutoff, as well as safety interlock lid designed to prevent opening while rotor is turning
  • Flexibility: ideal for most protocols
  • Ability to perform fast spins with higher RCF requirements
  • Back-lit, customizable display that can be set for rpm or RCF

mySPIN 6 mini centrifuge also offers:

  • Safety features: unit will not operate without lid in place
  • Quick-spin feature
  • Palm-shaped lid for left- or right-handed users
  • Quick tube extraction

Applications:

  • mySPIN 12 centrifuge is ideal for most protocols requiring fast spins (12,500rpm/9,800 x g), and appropriate for PCR, microfilter cell separation, and HPLC protocols
  • mySPIN 6 is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (2.0, 1.5, 0.5, 0.2mL)
TRUSTED_SUSTAINABILITY

Specifications

Capacity 12 x 2 mL
Max. Speed 12,500 rpm
Max. RCF 9,800 x g
Display Digital
Noise Level 51-53 dB(A)
Certifications/Compliance CE, CSA, UL
Includes 12 x 1.5/2.0mL tube rotor, 32 x 0.2mL tube rotor (singles or 4 x 8 strip), 12 tube adapters 0.2mL, 12 tube adapters 0.5mL, universal power adapter 110-240V 50/60 Hz, with 4 interchangeable plug type
Electrical Requirements 110/240 V 50/60 Hz with 4 interchangeable plug adapters
Refrigerated No
Run Time 1 sec. to 30 min. (1 sec. increments) and Quick Spin available
Dimensions (HWD) 4.4 x 6.7 x 8 in. (11.4 x 17.1 x 20.3 cm)
Net Weight 3.1 lb. (1.41 kg)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.