Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ Forensic Evidence Drying Cabinet
SDP

Catalog No. 15338300 Shop All Mystaire Products
Click to view available options
Width (English):
32 in.
64 in.
Width (English) Interior:
26.5 in.
56.2 in.
Width (Metric):
81.2 cm
162.5 cm
Width (Metric) Interior:
67.31 cm
142.8 cm
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Catalog No. 15-338-300

Supplier: Mystaire™ FR3100

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Safely dry wet evidence while protecting it from cross-contamination and workers from harmful fumes and odors

  • Scratch-resistant molded fiberglass liner has no seams or welded corners
  • Prevents trace evidence from being trapped in corners or in scratched areas, minimizing the chance of bacterial build up and cross-contamination of evidence
  • Solid aluminum frame with rust-resistant, powder-coated finish
  • Airtight door seals out contamination and foreign DNA
  • Solid aluminum doorframe with 0.25 in. acrylic window
  • Internal fan pulls filtered air through the door, quickly drying and preserving evidence
  • Carbon and HEPA filters protect lab workers from bacteria and odors
  • Alarms indicate low airflow and when filters need service
  • Unit ships complete with filters
  • Stainless-steel shelves and hanging rod are standard
  • Units fit under standard doorway

Certifications

UL listed

Warranty and Services

Three years chassis, two years labor, one year parts

Specifications

Product Type Evidence Drying Cabinet
Depth (English) Interior 22 in.
Certifications/Compliance UL
Adjustable (Height) No
Depth (Metric) Interior 55.8 cm
Depth (English) 26 in.
Depth (Metric) 66.04 cm
Height (Metric) 194.3 cm
Hertz 50/60 Hz
Height (English) Interior 55.5 in.
Height (English) 76.5 in.
Height (Metric) Interior 140.9 cm
Dimensions (D x W x H) Interior 55.8 x 67.31 x 140.9 cm (22 x 26.5 x 55.5 in.)
Door Type Solid aluminum doorframe with 0.25 in. acrylic window
Voltage 120/230 V
Width (English) 32 in.
Filter Type HEPA and Carbon filter
Width (English) Interior 26.5 in.
Width (Metric) Interior 67.31 cm
Width (Metric) 81.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.