Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ VACUUBRAND™ MZ 2C NT Dry Chemistry Diaphragm Vacuum Pump

Suitable for many laboratory applications, including rotary evaporation, centrifugal concentration, gel drying, vacuum filtration, solid phase extraction and many other tasks
$3920.00 - $5990.88
Specifications
Max. Vacuum | 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) |
---|---|
Horsepower | 0.24 hp |
Amperage | 3.4 A |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Catalog Number | Mfr. No. | Plug Type | Electrical Requirements | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Electrical Requirements | Voltage | Price | Quantity & Availability | |||
13-688-914
![]() |
BrandTech™ VACUUBRAND™
20732300 |
CEE European | 230 V 50/60 Hz | 230 V |
Each for $3,920.00
|
|
|||
13-688-915
![]() |
BrandTech™ VACUUBRAND™
20732303 |
US | 120 V 50/60 Hz | 100/115V, 120V |
Each for $5,990.88
|
|
|||
Description
Eliminates the misting, handling, and disposal of contaminated oil associated with rotary vane pumps.
- Ultimate Vacuum: 5 Torr (7mbar)
- Free Air Capacity: 38 lpm (1.4 cfm)
Specifications
5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) | |
3.4 A | |
150 to 1800 rpm | |
MZ 2C NT | |
24.47 lb. | |
104°F | |
10°C | |
50/60 Hz | |
198.12 mm | |
243.84 mm | |
24.2 cm | |
IP40 | |
Chemical-Resistant | |
Oil-Free | |
16 psi |
0.24 hp | |
Manual | |
Fluoroplastic (Case) | |
45 dbA | |
11.1 kg | |
40°C | |
1.2/1.4 CFM | |
7.79 in. | |
9.5 in. | |
9.56 in. | |
Diaphragm Pump | |
2 | |
50°F | |
2 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title