Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ N-DEX™ 7705PFT Fluorescent Green Nitrile Gloves

Catalog No. p-7214859 Shop All Showa Best Glove Products
Click to view available options
Size:
X-Small
Small
Medium
Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Accelerator-free, disposable nitrile gloves are fluorescent green for increased visibility and feature bisque textured fingertips ideal for handling parts and general maintenance tasks.

  • High visibility fluorescent green color
  • Latex-free, 100% nitrile
  • Accelerator-free, low-modulus formulation
  • Textured fingertips
  • Rolled cuff
  • Second-skin feel reduces hand fatigue

Specifications

Certifications/Compliance ASTM F1671, NFPA 1999, FDA 21 CFR 170-199
Chemotherapeutic Rated No
Applications Industrial, Laboratory
AQL 1.5
Color Hi-vis Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Small
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) No
Model 7705PFTXS
Series N-DEX™ 7705PFT
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.