Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
n-Octyl-Beta-D-Glucopyranoside, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
Description
Applications
2-Bromo-4'-(diethylamino)acetophenone, is used as non-ionic dialyzable detergent.
Solubility
Insoluble in water.
Notes
Heat and moisture sensitive. Keep container tightly closed in a dry and well-ventilated place. Keep away from oxidizing agents. Stable under recommended storage conditions.

Specifications
Specifications
Melting Point | 103°C to 104°C |
Quantity | 1 g |
Beilstein | 84118 |
Solubility Information | Insoluble in water. |
Optical Rotation | -31° (c=2 in Methanol) |
Chemical Name or Material | n-Octyl-beta-D-glucopyranoside |
Safety and Handling
EINECSNumber | 249-887-8 |
TSCA | No |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction